Magnetic Stirring Bars, Electron Microscopy Sciences

Supplier: Electron Microscopy Sciences
64510-13 64510-24 64510-22 64510-05 64510-16 64510-18 64510-12
100501-778BX 695.66 CAD
100501-778 100503-156 100501-016 100501-008 100501-012 100501-014 100501-010
Magnetic Stirring Bars, Electron Microscopy Sciences
Stirrers Magnetic Stirring Bars
Round Assortment Box: 22 round magnetic stirring bars

PTFE with removable pivot ring on 1" long and over. The box consists of 2 each: 1/2 x 3/4", 1 x 5/16", 2 x 3/8", 1/2 x 5/16", 3/4 x 5/16", 1 x 3/8", 1 1/2 x 5/16", 1 3/4 x 5/16", 2 x 5/16" and 1 each: 1/4 x 5/16", 1/4 x 3/8", 1 1/2 x 3/8", 1 3/4 x 3/8". Octagon Assortment Box with Micro Spinbars: Box contains 16 assorted bars; It consists of 12 octagon magnetic stirring bars, "PTFE" with pivot ring and 4 fleas. 2 each: 7 x 2 mm, 10 x 3 mm, 1/2 x 5/16", 5/8 x 5/16", 1 x 3/8", 1 1/2 x 3/8", 2 x 3/8", 2 1/2 x 3/8".

Round Assortment Box: 22 round magnetic stirring bars. "PTFE" with removable pivot ring on 1" long and over. The box consists of 2 each: 1/2 x 3/4", 1 x 5/16", 2 x 3/8", 1/2 x 5/16", 3/4 x 5/16", 1 x 3/8", 1 1/2 x 5/16", 1 3/4 x 5/16", 2 x 5/16" and 1 each: 1/4 x 5/16", 1/4 x 3/8", 1 1/2 x 3/8", 1 3/4 x 3/8".

Metric Polygon Assortment Box: Polygon stirring bars: "PTFE". Consists of 2 each: 10 x 6 mm, 15 x 6 mm, 20 x7 mm, 25 x 8 mm, 30 x 8 mm, 40 x 8 mm, 50 x 8 mm, 60 x 8 mm, 80 x 10 mm.

Color Coded Octagon Assortment Box: 24 color coded octagon magnetic stirring bars: "PTFE". with pivot ring. Consists of 1 each: Yellow, Red And Blue: 1/2 x 1/8”, 5/8 x 5/16”, 7/8 x 5/16”, 1/2 x 5/16”, 1 x 5/16”, 1 1/2 x 5/16”, 2 x 5/16”, 3 x 1/2”.

Egg-Shaped Assortment Box: These egg-shaped magnetic stirring bars provide its own pivot point. Designed especially for use in round-bottom vessels. 13 Egg-shaped spin bars, "PTFE". Consists 1 each: 3 x 3/4", 2 each: 3/4 x 3/8", 1 x 1/2", 1/4 x 5/8", 1 1/2 x 5/8", 1 5/8 x 3/4", 2 x 3/4".

SpinPlus ™ Assortment Box: Add speed and efficiency to your mixing. The "+" shape creates a deep vortex and provides stability to your mixing. 5 SpinPlus magnetic stirring bars, "PTFE". Consists of 1 each: 3/8 x3/8", 3/4 x 3/4", 1 x 1",1 1/4 x 1 1/4", 1 1/2 x 1 1/2".

Colored Micro Assortment Box: 12 Micro Spin Bar magnetic stirring bars in assorted colors; "PTFE". Consists of 1 each of every color and size: red, yellow and blue: 8 x 1.5 mm, 5 x 2mm, 7 x 2 mm, 10 x 3 mm. Metric Polygon Assortment Box: Polygon stirring bars: "PTFE". Consists of 2 each: 10 x 6 mm, 15 x 6 mm, 20 x7 mm, 25 x 8 mm, 30 x 8 mm, 40 x 8 mm, 50 x 8 mm, 60 x 8 mm, 80 x 10 mm.

Color Coded Octagon Assortment Box: 24 color coded octagon magnetic stirring bars: "PTFE". with pivot ring. Consists of 1 each: Yellow, Red And Blue: 1/2 x 1/8”, 5/8 x 5/16”, 7/8 x 5/16”, 1/2 x 5/16”, 1 x 5/16”, 1 1/2 x 5/16”, 2 x 5/16”, 3 x 1/2”.

Egg-Shaped Assortment Box: These egg-shaped magnetic stirring bars provide its own pivot point. Designed especially for use in round-bottom vessels. 13 Egg-shaped spin bars, "PTFE". Consists 1 each: 3 x 3/4", 2 each: 3/4 x 3/8", 1 x 1/2", 1/4 x 5/8", 1 1/2 x 5/8", 1 5/8 x 3/4", 2 x 3/4".

SpinPlus ™ Assortment Box: Add speed and efficiency to your mixing. The "+" shape creates a deep vortex and provides stability to your mixing. 5 SpinPlus magnetic stirring bars, "PTFE". Consists of 1 each: 3/8 x3/8", 3/4 x 3/4", 1 x 1",1 1/4 x 1 1/4", 1 1/2 x 1 1/2".

Colored Micro Assortment Box: 12 Micro Spin Bar magnetic stirring bars in assorted colors; "PTFE". Consists of 1 each of every color and size: red, yellow and blue: 8 x 1.5 mm, 5 x 2mm, 7 x 2 mm, 10 x 3 mm.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR