Specimen Mount Holders, Electron Microscopy Sciences

Supplier: Electron Microscopy Sciences
76730 76520 76610 76500 76510 76525 76732 76600 76710 76620 76720
100492-302EA 12.77 CAD
100492-302 100488-814 100501-864 100502-132 100488-812 100492-296 100501-198 100492-298 100501-866 100488-816 100488-818
Specimen Mount Holders, Electron Microscopy Sciences
Specimen Mounting Supplies
Boxes in five configurations are available for storing SEM pin stub mounts and cylinder mounts.

Mount Holder Box, Pin Type with insert and lid holds four of 12.5 mm (1/2") diameter surface and 3.2 mm (1/8") diameter pin mounts.
Mount Holder Box for JEOL with insert and lid holds four of 10 x 10 mm mounts.
Mount Holder Box JEOL 840 with insert and lid holds four of 12.5 x 12.5 mm mounts.
Universal Reversible Mount Holders Box with insert and lid holds 12 of 10 and 15 mm diameter mounts or 12" pin mounts. Overall L x W x H measurements: 12 x 9.5 x 3 cm (43/4 x 35/8 x 1/4").

The box accommodates up to nine mounting stubs of either 25 mm (1") in diameter or a 1/8" diameter pin.

Delivery information: Boxes come with inserts and hinged lids.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR