3 Cavities Spot Plate, LDPE, Electron Microscopy Sciences

Supplier: Electron Microscopy Sciences
71574-40 71574-05
100502-624CS 205.7 CAD
100502-624 100491-010
3 Cavities Spot Plate, LDPE, Electron Microscopy Sciences
Staining Tiles
These spot plates have three depressions measuring 21 mm in diameter and 7 mm in depth.

  • Made from low density polyethylene
  • Withstands temperatures up to 80 °C

Tray dimensions: 28×85 mm
Shipping weight: 0.6 lbs. per case of 40
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR