Desiccator Cabinet, Low Temperature, Electron Microscopy Sciences

Supplier: Electron Microscopy Sciences
71220-20 71220-30 71220-40 71222-40 71222-20 71220-10
100493-156EA 1902.26 CAD
100493-156 100493-158 100493-160 100493-168 100502-172 100493-154
Desiccator Cabinet, Low Temperature, Electron Microscopy Sciences
Desiccators Desiccator Cabinets
The cabinets provide dry, dust-free storage at temperatures up to 120 °F.

  • Airtight doors that need no lubrication
  • Sliding perforated shelves for easy access
  • Transparent acrylic walls for see-throguh storage
  • Third bottom shelf accommodates desiccants
  • Hygrometer temperature range is –58 to 158 °F with ±1.5 °F accuracy up to 104 °F
  • Humidity range is 20 to 95% with ±5% accuracy
  • LCD display

They can be used as incubators, freezers, and refrigerators or at room temperature. Available with locks and a hygrometer.

Delivery information: Includes 2 'AAA' batteries.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR