o-Dichlorobenzene : Phenol mixture (50:50) (w/w), Sigma-Aldrich®

Supplier: MilliporeSigma
Danger


M-Clarity™ quality level = MQ200

8.14765.2500 8.14765.2500
EM8.14765.2500CS 3884.67 CAD
EM8.14765.2500 CA8.14765.2500
o-Dichlorobenzene : Phenol mixture (50:50) (w/w), Sigma-Aldrich®
o-Dichlorobenzene/Phenol-mixture (50:50 w/w)
UN: 2810
ADR: 6.1,II

Order Now

Specification Test Results

Flash Point 79 °C
Density 1.18 g/cm3 (20 °C)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR