VWR® V-1200, UV-1600PC Spectrophotometers, Basic Vis or UV-VIS

Supplier: VWR International
10037-434 10037-436
10037-434CS 2795.64 CAD
10037-434 10037-436
VWR® V-1200, UV-1600PC Spectrophotometers, Basic Vis or UV-VIS
Spectrophotometers and Photometers UV/Visible Spectrophotometers
The V-1200 and UV-1600PC are basic Visible and UV/Vis spectrophotometers for the routine daily quality control requirements, in process control and teaching laboratories.

  • Large LCD display (128×64 pixels)
  • Can save up to total 200 results and 200 standard curves
  • Download data to PC via USB interface
  • Application software, allows PC control of the spectrophotometers (delivered with UV-1600PC), includes the following methods: Basic mode, quantitative, wavelength scan, kinetics, multi-wavelength, DNA/protein
  • Variety of optional accessories including an
More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Display Graphic LCD (128×64 pixels) Graphic LCD (128×64 pixels)
Optical design Single beam, grating 1200 lines/mm silicon photodiode detector Single beam, grating 1200 lines/mm silicon photodiode detector
Photometric accuracy ±0.5% T ±0.5% T
Photometric range −0.3 to 3 A; 0 - 200% T −0.3 to 3 A; 0 - 200% T
Photometric reproducibility ±0.3% T ±0.2% T
Photometric stability ±0.002 A/h at 500 nm ±0.002 A/h at 500 nm
Wavelength accuracy ±2 nm ±0,5 nm
Wavelength repeatability ≤0,8 ≤0,3
Electrical 120V 120V
Interfaces USB port to PC / parallel port to printer USB port to PC / parallel port to printer
Lamp source, lifetime Tungsten Tungsten/deuterium
Languages EN, DE, ES, FR EN, DE, ES, FR
Light source Tungsten Tungsten/deuterium
Spectral bandwidth 4 nm 4 nm
W×D×H 490 × 360 × 240 mm 490 × 360 × 240 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR