Portable/Deployable Ultra-Low Temperature Freezer, Model ULT25NEU, Stirling Ultracold, Global Cooling

Supplier: Global Cooling
ULT25NEU-PWR
76333-062EA 12509.76 CAD
76333-062
Portable/Deployable Ultra-Low Temperature Freezer, Model ULT25NEU, Stirling Ultracold, Global Cooling
Freezers Ultra Low Temperature Freezers
The ULT25NEU is the only portable ULT freezer solution available today for bringing ULT storage to the patient. This small, lightweight, and efficient portable -80 °C freezer is ideal for clinical trials and biologic drug delivery.

  • Portable, reliable, continuous ULT operation
  • Weighs only 21 kg (46 lbs), can easily and inexpensively be shipped anywhere in the world as a parcel
  • Available with optional SenseAnywhere wireless temperature monitoring
  • 100% natural refrigerants. There are no special export shipping classifications required
  • No compressors to fail, only 2 moving parts
  • Built-in universal power supply, so can plug into any AC or 12 V DC outlet worldwide
  • Wide temperature range of -20 to -86 °C
  • Holds 18×2 inch boxes in a very small footprint

Stirling Ultracold's ULT25NEU is a portable, shippable -86°C ultra-low freezer offering stable operation from -20 to -86°C, it has been developed for personal and space or power constrained applications. It offers compact reliable, energy-efficient storage for cold-chain management, short-term or long-term ultra-low storage and transport of biological specimens.

With its light overall weight, low shipping costs and small footprint, the ULT25NEU gives the investigator more options for placement within the site.

The ULT25NEU is ideal for use within biorepositories, pathology laboratories, tissue banks, regenerative medicine, and in other applications associated with clinical or diagnostic medicine, and pharmaceutical distribution.

1 Year comprehensive warranty.

Shipping dimensions of box: L×W×D 762×457×559 mm (30×18×22")

Certifications: CE and cTÜVus

Ordering information: Freezers include: North American 120V 7.4 ft. electrical cord NEMA 5-15R, DC/mobile 12V power supply 10 ft. electrical cord, sub-lid, port sealant, port stopper, keys, and two baskets. Additional optional accessories include: AC power cords, sub-lid, Certificate of Calibration, temperature mapping validation, remote alarm contacts, SenseAnywhere wireless temperature monitoring and logging

Delivery information: Can be shipped via ground transportation.

Caution: On Shipping Box: This End Up; Fragile
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR