Arium® Pro Type 1 Water Systems

Supplier: Sartorius
H2OBASIC-B H2OBASIC-T H2OPRO-DI-B H2OPRO-DI-T H2OPRO-UF-B H2OPRO-UF-T H2OPRO-UV-B H2OPRO-UV-T H2OPRO-VF-B H2OPRO-VF-T H2OPRO-UV-B-TOC H2OPRO-UV-T-TOC H2OPRO-VF-B-TOC H2OPRO-VF-T-TOC H2OBASIC-B H2OBASIC-T H2OPRO-DI-B H2OPRO-DI-T H2OPRO-UF-B H2OPRO-UF-T H2OPRO-UV-B H2OPRO-UV-T H2OPRO-VF-B H2OPRO-VF-T H2OPRO-UV-BTOC H2OPRO-UV-TTOC H2OPRO-VF-BTOC H2OPRO-VF-TTOC
89510-556EA 9028.55 CAD
89510-556 89510-558 89510-560 89510-564 89510-566 89510-570 89510-572 89510-576 89510-578 89510-582 89510-584 89510-588 89510-590 89510-594 CA89510-556 CA89510-558 CA89510-560 CA89510-564 CA89510-566 CA89510-570 CA89510-572 CA89510-576 CA89510-578 CA89510-582 CA89510-584 CA89510-588 CA89510-590 CA89510-594
Arium® Pro Type 1 Water Systems
Water Purification Systems Pure and Ultra Pure Water Systems
The arium pro series consists of flexible systems with a device configuration that can be custom-tailored to your applications and features an outstanding cost-benefit ratio.

  • Arium Delivers 120 L of Ultrapure Water
  • Conductivity: 0.055 Micros/cm
  • Real-Time Monitoring and Data Display
  • Touch-Activated Functions
  • Flexible Device Configuration

Per hour, an arium pro can deliver up to 120 L of high-quality ultrapure water with a conductivity of 0.055 micros/cm (approximately 18.2 MΩ/cm at 25°C).

The integrated real-time monitoring and data display indicates feed conductivity, total water consumption, and the pressure regulator. The control panel features touch-activated functions and intuitive menu navigation.

Certifications: UL/CSA listed.

Accessories information: Accessories are sold separately, and installation is required; please contact your local Avantor representative for more information.

Ordering information: This system includes a two-year manufacturer's warranty.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR