Beaded Process Pipe, Reducing Tee, Ace Glass Incorporated

Supplier: Ace Glass
8837-03 8837-05 8837-07 8837-09 8837-11 8837-13 8837-15 8837-17 8837-19 8837-21 8837-23 8837-25 8837-27 8837-29 8837-31 8837-33 8837-35 8837-37 8837-39 8837-41 8837-43
89064-532EA 248.94 CAD
89064-532 89064-534 89064-536 89064-538 89064-540 89064-542 89064-544 89064-546 89064-548 89064-550 89064-552 89064-554 89064-556 89064-558 89064-560 89064-562 89064-564 89064-566 89064-568 89064-570 89064-572
Beaded Process Pipe, Reducing Tee, Ace Glass Incorporated
Tubing Transfer Tubing
Type of Glass: Borosilicate

Working Pressure:
1/2", 3/4", 1" BP = 100 PSI
1 1/2", 2", 3" BP = 75 PSI
4" = 50 PSI
6" = 30 PSI

Operating Temperature (Maximum):
Freezing point to 450°C
Normal use — 230°C

Glass Thermal Expansion:
32 x 10-7/°C

Glass Therm. Conductivity:
0.73 BTU/ hr. ft.2/F°/ft. at 212°F
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR