Beaded Process Pipe with Sweep Elbow, Ace Glass Incorporated

Supplier: Ace Glass
8830-03 8830-05 8830-07 8830-09 8830-103 8830-105 8830-107 8830-109 8830-11 8830-111 8830-203 8830-205 8830-207 8830-209 8830-211 8830-303 8830-305 8830-307 8830-309 8830-311
89064-392EA 141.4 CAD
89064-392 89064-394 89064-396 89064-398 89064-400 89064-402 89064-404 89064-406 89064-408 89064-410 89064-424 89064-426 89064-428 89064-430 89064-432 89064-440 89064-442 89064-444 89064-446 89064-448
Beaded Process Pipe with Sweep Elbow, Ace Glass Incorporated
Tubing Transfer Tubing
Beaded process pipe sweep elbow available in 22.5°, 45°, 60° and 90° angles.

Type of Glass: Borosilicate

Working Pressure: 1/2", 3/4", 1" BP = 100 PSI; 1 1/2", 2", 3" BP = 75 PSI; 4" = 50 PSI; 6" = 30 PSI

Operating Temperature (Maximum): Freezing point to 450 °C; Normal use — 230 °C

Glass Therm. Shock Diff.: 160 °C

Glass Thermal Expansion: 32 x 10-7/°C

Glass Therm. Conductivity: 0.73 BTU/ hr. ft.2/F°/ft. at 212 °F

Durability Acids: All except Hydrofluoric or Phosphoric with Fluorides
Durability Alkalies: Some attack above 120 °F and above pH 11
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR