Beaded Process Pipe, Ace Glass Incorporated

Supplier: Ace Glass
8828-02 8828-03 8828-05 8828-09 8828-102 8828-103 8828-105 8828-109 8828-11 8828-111 8828-113 8828-115 8828-120 8828-125 8828-13 8828-130 8828-138 8828-145 8828-15 8828-156 8828-20 8828-202 8828-203 8828-205 8828-209 8828-211 8828-213 8828-215 8828-220 8828-225 8828-230 8828-238 8828-245 8828-25 8828-256 8828-260 8828-262 8828-30 8828-303 8828-305 8828-309 8828-311 8828-313 8828-315 8828-320 8828-325 8828-330 8828-338 8828-345 8828-356 8828-360 8828-362 8828-38 8828-45 8828-56
89064-174EA 92.03 CAD
89064-174 89064-176 89064-178 89064-180 89064-182 89064-184 89064-186 89064-188 89064-190 89064-192 89064-194 89064-196 89064-198 89064-200 89064-202 89064-204 89064-206 89064-208 89064-210 89064-212 89064-214 89064-216 89064-218 89064-220 89064-222 89064-224 89064-226 89064-228 89064-230 89064-232 89064-234 89064-236 89064-238 89064-240 89064-242 89064-244 89064-246 89064-248 89064-250 89064-252 89064-254 89064-256 89064-258 89064-260 89064-262 89064-264 89064-266 89064-268 89064-270 89064-272 89064-274 89064-276 89064-278 89064-302 89064-334
Beaded Process Pipe, Ace Glass Incorporated
Tubing Transfer Tubing
Straight beaded pipe is made of borosilicate glass, with flanges at both ends.

Pipe is durable in all acids except hydrofluoric or phosphoric acids with fluorides. Some alkalies attack above 120°F and above a pH of 11.

Glass Thermal Conductivity: 0.73 BTU/ hr. ft.²/F°/ft. at 212 °F
Glass Thermal Expansion: 32 x 10-⁷/ °C
Glass Thermal Shock Difference: 160 °C

Max. Operating Temperature: Freezing Point to 450 °C, Normal Use to 230 °C

Working Pressure: 100 psi (1/2", 3/4", 1" BP), 75 psi (11/2", 2", 3" BP), 50 psi (4"), 30 psi (6")
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR