RF3000™ Pipette Controller

Supplier: Heathrow Scientific
HS3000
82003-428EA 874.03 CAD
82003-428
RF3000™ Pipette Controller
Pipettes Pipette Controllers
These Pipette controllers packed with features for comfortable and accurate pipetting. Powerful pump offers rapid, yet sensitive aspiration and dispensing, has adjustable valves and is microprocessor controlled for constant reliability and accuracy.

  • Long-life Li-ion battery
  • Toggle operation by pressing the large mode button
  • An adapter can be fitted to the nose cone to stabilize small volume and thinner pipettes
  • Low battery indicator; can be recharged when in use
  • New USB connector ensures the appropriate charger is used with the unit

Dimensions L×W×H: 22.9×21.6×12.7 cm
Filter: PTFE/25 mm diameter/0.45 μm filter
Pipette nozzle: polypropylene, autoclavable

Certifications: SGS (US, CAN), CE, UKCA, ROHS3 and WEEE.

Ordering information: Five-year warranty.

Delivery information: The RF3000® includes charging stand and wall-mountable/magnetic holder, nozzle adapter for use with small pipettes, Li-ion rechargeable battery, one 0.45 μm filter, five nose cones: blue, black, yellow, red and grey, low voltage double insulated power adapter (100 to 240 VAC, 50/60 Hz) with 4 interchangeable plugs.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR