VWR® Cryo Boxes

Supplier: VWR International
89236-032 89236-034 89236-036 89236-038 89236-040 89236-042 89236-044 89236-046 89236-048 89236-050 89236-052 89236-054 89236-058 89236-060 89236-062 89236-064 89236-066 89236-068 89236-070 89236-072 89236-074 89236-076 89236-078 89236-080 89236-082 89236-084 89236-086 89236-088 89236-090 VWRI210-000022 VWRI210-000023 VWRI210-000024 VWRI210-000025
89236-032CS 1063.62 CAD
89236-032 89236-034 89236-036 89236-038 89236-040 89236-042 89236-044 89236-046 89236-048 89236-050 89236-052 89236-054 89236-058 89236-060 89236-062 89236-064 89236-066 89236-068 89236-070 89236-072 89236-074 89236-076 89236-078 89236-080 89236-082 89236-084 89236-086 89236-088 89236-090 VWRI210-000022 VWRI210-000023 VWRI210-000024 VWRI210-000025
VWR® Cryo Boxes
Boxes Cryoboxes
Cryo boxes are suitable to store up to –186 °C.

  • Suitable for storage temperatures down to –186°C
  • Available in a variety of color options
  • Grid option for coding on lid
  • Clear lid material

Made with PC material.

Boxes are stackable. Designed for 25, 81, or 100 places to store both internal and external threaded vials (1 - 5 ml).

Base made with color options red, blue, green, white, and yellow. Lid has grid option for coding and made with clear material.

Ordering information: Cryo tube picker is included.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR