Unstirred Water Bath, Advanced Range SUB AQUA PRO, Grant Instruments

Supplier: GRANT USA INC.
SAP2 US SAP2S US SAP5 US SAP12 US SAP18 US SAP26 US SAP34 US
89500-346EA 2167.76 CAD
89500-346 89500-348 89500-350 89500-352 89500-354 89500-356 89500-358 89500-360
Unstirred Water Bath, Advanced Range SUB AQUA PRO, Grant Instruments
Baths Water Baths, Unstirred
Built to the highest standard and specifications, and incorporating the latest technology, the SUB Aqua Pro advanced unstirred water bath range supports even the most demanding applications requiring accurate temperature control

  • Temperature stability ±0.2ºC
  • Temperature range ambient +5 to 99 °C
  • Unique Set and Forget™ technology. Modern technology for fast heat up and excellent temperature accuracy
  • Baths have clear audible and visual alarms and advanced dry start and dry run protection, avoiding damage if accidentally switched on without water or bath runs dry. Simply fill and restart
  • 2 point user-defined calibration ensuring optimum accuracy for demanding test setups
  • LED display with 0.1 °C resolution, front panel lock-out to prevent unintentional temperature changes
  • Three programmable temperature presets, countdown timer from 1 to 999 min with audible buzzer for accurate reaction timing

The range is ideal for use in university research and teaching, pharma/biotech, healthcare and industrial applications.

Choose from eight models each with base tray and lid included as standard.

Certifications: CE and CSA approved.

Ordering information: 3 year warranty. Lid and base tray included as standard. Additional accessories available as optional extras.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR