High Heat Auto Decontamination CO₂ Incubator, Shel Lab

Supplier: Sheldon
SCO6AD
75870-826EA 19297.19 CAD
75870-826
High Heat Auto Decontamination CO₂ Incubator, Shel Lab
Incubators CO₂ Incubators
Industry-pioneering high heat decontamination cycle.

  • Heated door and heated copper CO₂ circuit ensures temperature uniformity
  • Durable stainless steel chamber has coved corners for easy cleaning
  • Door gasket and shelving are autoclavable
  • Copper shelving option
  • Access ports: 1.5"

Decontamination is still easier than ever

Since it is not necessary to remove the IR CO₂ sensor prior to activating the decontamination process, potential damage to the IR sensor is eliminated. This is decontamination at its easiest and most effective. To make things more convenient, a stacking rack can be used to reduce the footprint requirement of multiple incubators, and you can even run a decontamination cycle in one stacked unit while culturing your cells in the other unit.

Other features include a USB interface for software communication and a pre-heated copper CO₂ gas inlet and copper CO₂ delivery circuit. This exclusive feature prevents condensation and reduces potential sites for contamination to form. The sensor is extremely quick to recover CO₂ levels after door openings, and it ensures superior pH stability. Incubator also features an inner glass viewing door. A unique air jacket design provides precise temperature control and uniformity. An independent over-temperature safety controller is also integral to the design.

Sheldon Manufacturing’ High-Heat self-decontaminating CO₂ incubator set the industry standard more than 10 years ago with our powerful and convenient dry heat decontamination cycle. The Model SCO6AD allows users to easily eliminate contaminant organisms at 180 °C for 120 minutes without having to remove or handle any sensors or filters, unlike other incubators that reach only 90-140 °C or require the removal of filters and sensors prior to a decon cycle.

Certifications: CUE certified, TUV.

Ordering information: Five-year limited warranty. Seven-year warranty on infrared CO₂ sensor.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR