HisTrap Columns, FF Crude

Supplier: Cytiva
11-0004-58 17-5286-01 29-0486-31
CA95055-840LPK 568.34 CAD
CA95055-840L CA95056-136L CA11033-016
HisTrap Columns, FF Crude
Chromatography Columns
HisTrap FF Crude columns are high binding capacity IMAC columns for his-tagged protein purification when scalability is needed.

  • High binding capacity – binds up to 40 mg his-tag protein/mL resin
  • Excellent flow properties – great performance even at high flow rates
  • Optimized for unclarified samples – short purification time can minimize potential negative effects, such as degradation and oxidation of proteins
  • HiTrap column format – compatible with syringe, pump, or chromatography system such as ÄKTA systems or other FPLC systems

HisTrap FF crude is aMore Product Information
Order Now

SPECIFICATIONS

Description CA95055-840L CA95056-136L CA11033-016
Environmentally Preferable
Binding capacity Approx. 40 mg histidine-tagged protein/ml medium Approx. 40 mg histidine-tagged protein/ml medium Approx. 40 mg histidine-tagged protein/ml medium
Max. pressure 5 bar [0.5 MPa] (70 psi) 5 bar [0.5 MPa] (70 psi) 5 bar [0.5 MPa] (70 psi)
pH range 3 - 12 3 - 12 3 - 12
Storage 4...30 °C, 20% Ethanol 4...30 °C, 20% Ethanol 4...30 °C, 20% Ethanol

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR