FC Recirculating Chillers, JULABO

Supplier: Julabo
9601256 9601063 9600160 9600163 9600166 9600166 9601063 9600063 9601256 9600160 9600163 9600060 9601060 9600060 9601060 9600063
89421-910EA 34427.55 CAD
89421-910 89421-920 89421-912 CA89421-910 CA89421-920 89421-922 CA89421-908 89421-914 CA89421-912 CA89421-922 89421-916 CA89421-914 89421-918 CA89421-916 CA89421-918 89421-908
FC Recirculating Chillers, JULABO
Circulating Thermostats Closed Circulator Systems Cooling Circulators
Recirculating chillers with integrated heater.

  • German engineering and quality
  • Expanded temp range to 80 °C
  • Pt100 connection for FC1600T, FCW2500T

JULABO FC Series of environmentally friendly recirculating coolers save tap water and provide powerful cooling for short cool-down times.

FC units feature two separate Multi-Displays (LED) for actual and set point values. Models designated FCW are water-cooled which reduces the noise level and reduced heat generation to the laboratory environment. The units feature permanent performance supervision via sensors and pump motor and compressor overload protection. FC models have early warning systems with audible signal for low liquid level with high/low temperature limits as well as freezing/dry running protection. Units are conveniently filled from the front and have a removable venting grid.

FC units feature a built-in heater to facilitate cooling and heating applications with an adjustable ratio for inlet/outlet temperature. Models FC1600T and FCW2500T have a Pt100 sensor connection for external measurement and control, temperature recorder and connections for external programming. All FC units have RS232 interface with connections for standby input and alarm output. FC models supplied with 2 barbed fittings for 8 and 12 mm Int.Ø. tubing.

All models feature proportional cooling control which adjusts cooling capacity based upon the application and lowers energy consumption.

Certifications: CE marked.

Ordering information: Accessories not included.

Delivery information: Units ship via air-ride.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR