Shaking Water Baths, For Working Temperatures 20 to 99.9 °C, JULABO

Supplier: JML SCIENCES INC CA
9550322.2 9550323.2 9550322.2 9550322 9550323
89421-934EA 11985.86 CAD
89421-934 89421-936 CA85003-756 CA89421-934 CA89421-936
Shaking Water Baths, For Working Temperatures 20 to 99.9 °C, JULABO
Baths Shaking Water Baths
JULABO stainless steel shaking water baths are suitable for unsupervised continuous operation.

Models include an electronic timer for setting run time from 1 min to 9 h 59 min and removable shaking tray prevents direct contact with the bath liquid. An RS232 interface allows on-line communication with a PC for software control.

The SW23 model includes a circulation pump which enables a temperature stability of ±0.2 °C.

The bright, LED Multi-Display shows up to six temperature values and is visible from across the lab. Advanced microprocessor technology with PID temperature control eliminates temperature overshoot and provides high temperature stability. Sensitive samples are well protected; as soon as the high and low temperature limits are reached an intermittent tone sounds. If the liquid in the bath reaches a minimum, the unit shuts down completely and a continuous single tone sounds.

Certifications: CE.

Ordering information: Units supplied without shelves, racks or lid. Please order required accessories separately.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR