Supracap™ 50 Depth Filter Capsules, Cytiva (Formerly Pall Lab)

Supplier: Cytiva
SC050B020 SC050P100 SC050P200 SC050P250 SC050P700 SC050P900 SC050PDD1 SC050PDE2 SC050PDH4 SC050PDK5 SC050XAK7 SC050B020 SC050P100 SC050P200 SC050P250 SC050P700 SC050P900 SC050PDD1 SC050PDE2 SC050PDH4 SC050PDK5 SC050XAK7 SC050PDP8 SC050PDD2
89408-526EA 105.22 CAD
89408-526 89408-528 89408-530 89408-532 89408-534 89408-536 89408-538 89408-540 89408-542 89408-544 89408-546 CA89408-526 CA89408-528 CA89408-530 CA89408-532 CA89408-534 CA89408-536 CA89408-538 CA89408-540 CA89408-542 CA89408-544 CA89408-546 76285-216 CA77007-788
Supracap™ 50 Depth Filter Capsules, Cytiva (Formerly Pall Lab)
Filters Membrane Filter Capsules
Supracap 50 depth filter capsules are ideal prefilters made with Seitz® high performance depth filter media for the removal of unwanted solids from solutions in laboratory and process development applications.

  • High performance
  • Low hold-up volume
  • Increased recovery
  • Four grades available
  • Sterilization: Autoclave 1 cycle; 125 °C (248 °F) for 30 min.

Supracap 50 capsules feature low hold-up volume that allows for increased product recovery and that requires low post-use rinse volumes

The typical sample volume for the Supracap 50 depth filter capsules is 1 to 3 liters. The Supracap 50 capsules have been optimized for easy scale-up studies. Supracap 50 capsules are offered in 4 depth filter grades: Seitz Bio 20, Seitz P-series, Seitz HP-series, and Seitz AKS7.

The Seitz Bio 20 media grade is made of highly purified natural and modified celluloses and is free from inorganic materials. Seitz Bio 20 media is ideal for ion sensitive products such as therapeutic proteins, dialysis solutions, and protein-based diagnostics.

Seitz P-series media are comprised of cellulose fibers, filter aids (diatomaceous earth and perlite), and resins. This grade is recommended for coarse filtration in the biotechnological and pharmaceutical industries.

The Seitz AKS7 media grade is made of activated carbon within a matrix of cellulosic fibers. This immobilized carbon media is then coupled with a downstream filter paper to prevent carbon particle shedding downstream of the filter. The Seitz AKS7 media grade is recommended for decolorization and removal of other trace impurities.

Certifications: All plastic components used in construction meet the specifications for Biological Reactivity Tests In Vivo for Class VI Plastics (121 ºC) as described in the current United States Pharmacopoeia (USP).

Ordering information: Supracap 50 Depth Filter Capsules have a polypropylene housing and vent.

Packaging: All media grades are sold 1/pkg.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR