PRP-C1 Reversed-Phase HPLC Guard Column Cartridge Kits, Hamilton Company

Supplier: Hamilton
79685 79687 79689
30618-524EA 399.23 CAD
30618-524 30618-528 30618-532
PRP-C1 Reversed-Phase HPLC Guard Column Cartridge Kits, Hamilton Company
Chromatography Columns
Hamilton guard columns protect your HPLC column

  • Holders for the cartridges are reusable indefinitely
  • As with all guard columns these should be installed before the analytical column and after the injection valve.

Guard columns are modular and cartridge replacement is easy and tool-free. Guard column cartridge holders are available in stainless steel and PEEK materials, depending on the column. Both designs are optimized to reduce dead volume and prevent extra column band broadening.

Guard Columns for Stainless Steel HPLC Columns
Housing Material: Anodized aluminum
Connecting Tubing Size and material: ¹/₁₆" Ext. Ø, 0.28 mm Int. Ø, 316 stainless steel
Cartridge Materials: Barrel: CTFE; Sleeve: 304 stainless steel; Frits: 316 stainless steel; Frit Porosity: 2 µm
Cartridge Dimension: 20×2.3 mm Int. Ø
Cartridge Bed Volume: 80 µl
Cartridge Packing Material: As labeled on the cartridge

Semiprep/Preparative Guard Columns for Stainless Steel HPLC Columns
Housing Material: Anodized aluminum
Connecting Tubing Size and material: ¹/₁₆" Ext. Ø, 0.28 mm Int. Ø, 316 stainless steel
Cartridge Materials: Barrel: CTFE; Sleeve: 304 stainless steel; Frits: 316 stainless steel; Frit Porosity: 2 µm
Cartridge Dimension: 20×4.6 mm Int. Ø
Cartridge Bed Volume: 332 µl
Cartridge Packing Material: As labeled on the cartridge

Guard Columns for PEEK HPLC Columns
Housing Material: Polyetheretherketone (PEEK) and Delrin
Connecting Tubing Size and material: ¹/₁₆" Ext. Ø, 0.25 mm Int. Ø, PEEK
Cartridge Materials: Barrel: PEEK; Frits: Titanium; Frit Porosity: 2 µm
Cartridge Dimension: 8.0×3.0 mm Int. Ø
Cartridge Bed Volume: 56 µl
Cartridge Packing Material: As labeled on the cartridge

They remove particulate contaminants and highly adsorptive compounds from samples, prolonging analytical column life.

Ordering information: For the Analytical kit, one holder and two cartridges are included.
For the Semi-Prep/Prep kit, one holder and one cartridge is included.
If you are looking for an HPLC column, syringe or other product that is available but not listed here, please call Avantor to place a special order by phone.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR