Upchurch Scientific® PFA and PFA HP Fluoropolymer Tubing, IDEX Health & Science

Supplier: Upchurch Scientific
1512L 1500 1514L 1632L 1509L
53501-308EA 442.4 CAD
53501-308 53501-300 53501-314 82026-892 53501-374
Upchurch Scientific® PFA and PFA HP Fluoropolymer Tubing, IDEX Health & Science
Tubing Chromatography Tubing
Upchurch Scientific® tubing made from DuPont® PFA (perfluoroalkoxyalkane) fluoropolymer offers excellent solvent resistance (virtually identical to FEP and PTFE) while adding several advantages.

  • High Purity (HP) offers all of the benefits of standard PFA tubing and more
  • Autoclavable
  • Sterilization: Ethylene Oxide, Thermal

This tubing is manufactured from a premium grade of PFA that is one of the most contaminant-free polymers available.

These include smoother surface texture, higher continuous service temperature, low gas permeability, and superior polymer purity.

Int.Ø tolerance: 1/16" OD: ±25 μm (0.001"); 1/8" OD: ±75 μm (0.003")
Ext.Ø Tolerance: 1/16" OD: ±25 μm (0.001"); 1/8" OD: ±75 μm (0.003")
Operating Temperature: –51 to 80 °C
Refractive Index: 1.34
pH Range: 0–14

Certifications: These products are RoHS compliant.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR