TexWrite® 22 Heat-Resistant Cleanroom Bond Paper, Texwipe®

Supplier: Texwipe
TX5814 TX5815 TX5812 TX5816 TX5831
TWTX5814CS 676.99 CAD
TWTX5814 TWTX5815 TWTX5812 TWTX5816 TWTX5831
TexWrite® 22 Heat-Resistant Cleanroom Bond Paper, Texwipe®
Paper
Multi-purpose cellulose paper is saturated with synthetic latex to reduce the risk of particle generation.

  • Features ultra-low levels of particulates, extractables, and ions
  • Use in all high-speed laser copiers and printers and standard copier systems
  • Dimensionally stable to prevent jamming in copiers and printers
  • Double shrink-wrapped

Basis weight: 80 g/m²
Ions: 85 ppm Sodium, 50 ppm Chloride
Opacity: 74%
Particle generation (>0,5 µm) - Texwipe wet test No. 5: 4.8 million/m²
Tear strength, elmendorf tear test: 78 g machine direction, 79 g crossMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR