Zinc (ammonium) chloride

Supplier: Ricca Chemical
Danger

R9470000-4A
RC94701EA 824.76 CAD
RC94701
Zinc (ammonium) chloride
Zinc (ammonium) chloride
Boiling Pt: ~ 105 °C
Density: 1.1000 g/cm³
Storage Temperature: Ambient
UN: 1840
ADR: 8,III

Order Now

Specification Test Results

Appearance Clear, forest green, odorless
pH at 25 °C (traceable to NIST SRM 185 & 186) 4.00 ± 0.10 pH at 25.0 °C


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR