Pierce SnakeSkin™ Pleated Dialysis Tubing, MWCO 3500 to 10000, Thermo Scientific

Supplier: Thermo Scientific
68035 68100 68700 88242 88243 88244 88245
CAPI68035EA 391.96 CAD
CAPI68035 CAPI68100 CAPI68700 CAPI88242 CAPI88243 CAPI88244 CAPI88245
Pierce SnakeSkin™ Pleated Dialysis Tubing, MWCO 3500 to 10000, Thermo Scientific
Tubing Dialysis Tubing
Simplifies dialysis of sample volumes between 15 ml and 100 ml.

  • Ready to use
  • Pre-opened and pre-wetted
  • Greater than 90% protein recovery

Tubing is made of regenerated cellulose manufactured by the viscose process, which is then pleated/compressed into a hollow stick.

To use, simply pull out the required length, cut, and apply closure to either end.

Add the sample directly to the other end of the dry tubing, then apply another closure.

Pleated format makes tubing easy to open and use. Performance is similar to that of traditional dry, flatMore Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR