TA-14-50 Fixed-Angle Rotor, Beckman Coulter®

Supplier: Beckman Coulter
368303
CABK368303EA 9547.06 CAD
CABK368303
TA-14-50 Fixed-Angle Rotor, Beckman Coulter®
Centrifuges Rotors
This rotor is for use with the Allegra® 25R centrifuge.

  • Applications: Pelleting Cells and Cells Particles and Purifying Large Quantities of Viruses.
  • Maximum Speed: 14,000 rpm
  • Rotor Material: Aluminum
  • Imbalance Tolerance: 8 g
  • Nominal Rotor Capacity: 400 mL

This rotor pellets cells from large volumes or cell particles from tissue homogenates

It holds up to 8 x 50 mL tubes.

Short-column methods may also be used to purify large quantities of viruses in a cushion gradient.

Ordering information: Rotor supplied with lid and O-ring.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR