Non-Polar Silica Based SPE Columns, Honeywell Burdick & Jackson

Supplier: Burdick & Jackson
9000 9002 9004 9006 9008 9009 9010 9012 9014 9016 9018 9032 9034
CABJ9000PK 793.89 CAD
CABJ9000 CABJ9002 CABJ9004 CABJ9006 CABJ9008 CABJ9009 CABJ9010 CABJ9012 CABJ9014 CABJ9016 CABJ9018 CABJ9032 CABJ9034
Non-Polar Silica Based SPE Columns, Honeywell Burdick & Jackson
Chromatography Columns
These SPE columns are made from medical-grade polypropylene with PE frits.

  • Wide selection of support materials and multiple cartridge/column sizes
  • Every stationary phase batch tested to ensure lot-to-lot reproducibility
  • Reliable quality

All columns are reversed phase and should be preconditioned with a polar solvent with the elution solvent being non-polar.
Order Now

SPECIFICATIONS

Description Octadecyl (C18) Octyl (C8) Ethyl (C2)
Environmentally Preferable
Carbon load 20.5 - 22.7% 10.0 - 12.0% 5.4 - 7.0%
Endcapped Yes Yes Yes
Surface area 500 m²/g 500 m²/g 500 m²/g

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR