PCR Tube Labels, Brady

Supplier: Avantor
CA80090-388EA 108.13 CAD
CA80090-388 CA80090-390 CA80090-392 CA80090-394 CA80090-396 CA80090-412 CA80090-428 CA80090-430 CA80090-598 CA80090-602 CA80090-604 CA80090-606 CA80090-612
PCR Tube Labels, Brady
Labels
Designed for use in labs, this material has a very low-profile construction that prevents vials from jamming in the centrifuge or racks. It stays put in the harshest conditions, and the clear tail can be wrapped over text for added protection from solvents. For use in liquid nitrogen, label must wrap around vial and slightly overlap itself.

  • Liquid nitrogen (–196 °C)
  • Hot water bath (100 °C)
  • Freezer (–80 °C)
  • Autoclave (121 °C)
  • Sticks to frozen/frosted surfaces

FreezerBondz Material:
If you ever need to put a label on an already-frozen vial, this materialMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR