Laboratory Refrigerators with Solid Door, TSG

Supplier: Thermo Fisher Scientific
TSG1205SA TSG1205SD TSG2305SA TSG2305SD TSG3005SA TSG3005SD TSG5005SA TSG5005SD
CA76764-946EA 10924.4 CAD
CA76764-946 CA76764-948 CA76764-958 CA76764-960 CA76764-970 CA76764-972 CA76764-986 CA76764-988
Laboratory Refrigerators with Solid Door, TSG
Refrigerators
Thermo Scientific TSG series solid door laboratory refrigerators offer quiet, intuitive operation with excellent temperature performance and an outstanding warranty, meeting the needs of a wide variety of professional users who need consistent, reliable performance without sacrificing usability or sustainability.

  • Purpose-built from the ground up for clinical and research laboratory customers
  • Quiet operation, less than 53 dB
  • ENERGY STAR certified
  • Heat-free defrost
  • Double-pane glass doors, self-closing door with 90° stop, keyed lock
  • Four 2" casters, front
More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable Sustainable Packaging,Sustainable Materials,Safer Human and Environmental Health,Low Manufacturing Impact,Energy Efficient,Product Transparency and Disclosure Sustainable Packaging,Sustainable Materials,Safer Human and Environmental Health,Low Manufacturing Impact,Energy Efficient,Product Transparency and Disclosure Sustainable Packaging,Sustainable Materials,Safer Human and Environmental Health,Low Manufacturing Impact,Energy Efficient,Product Transparency and Disclosure Sustainable Packaging,Sustainable Materials,Safer Human and Environmental Health,Low Manufacturing Impact,Energy Efficient,Product Transparency and Disclosure Sustainable Packaging,Sustainable Materials,Safer Human and Environmental Health,Low Manufacturing Impact,Energy Efficient,Product Transparency and Disclosure Sustainable Packaging,Sustainable Materials,Safer Human and Environmental Health,Low Manufacturing Impact,Energy Efficient,Product Transparency and Disclosure Sustainable Packaging,Sustainable Materials,Safer Human and Environmental Health,Low Manufacturing Impact,Energy Efficient,Product Transparency and Disclosure Sustainable Packaging,Sustainable Materials,Safer Human and Environmental Health,Low Manufacturing Impact,Energy Efficient,Product Transparency and Disclosure
Cat. No. CA76764-946 CA76764-948 CA76764-958 CA76764-960 CA76764-970 CA76764-972 CA76764-986 CA76764-988
Defrost Automatic Automatic Automatic Automatic Automatic Automatic Automatic Automatic
Material Painted steel Painted steel Painted steel Painted steel Painted steel Painted steel Painted steel Painted steel
Refrigerant R290 R290 R290 R290 R290 R290 R290 R290
Plug NEMA 6-15 NEMA 6-15 NEMA 6-15P NEMA 6-15 NEMA 6-15P NEMA 6-15 NEMA 6-15P NEMA 6-15
Weight 155 kg (340 lbs.) 155 kg (340 lbs.) 194 kg (426 lbs.) 194 kg (426 lbs.) 209 kg (459 lbs.) 209 kg (459 lbs.) 282 kg (621 lbs.) 282 kg (621 lbs.)
Environmental certification ENERGY STAR, Significant New Alternatives Policy (SNAP) ENERGY STAR, Significant New Alternatives Policy (SNAP) ENERGY STAR, Significant New Alternatives Policy (SNAP) ENERGY STAR, Significant New Alternatives Policy (SNAP) ENERGY STAR, Significant New Alternatives Policy (SNAP) ENERGY STAR, Significant New Alternatives Policy (SNAP) ENERGY STAR, Significant New Alternatives Policy (SNAP) ENERGY STAR, Significant New Alternatives Policy (SNAP)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR