Vacuum Pumps, Sartorius

Supplier: Sartorius
16612 1669416006 1669416022
CA76517-780EA 3122.09 CAD
CA76517-780 CA76517-792 CA76517-794
Vacuum Pumps, Sartorius
Pumps Vacuum Diaphragm Pumps
The vacuum pump series Microsart® maxi.vac and Microsart® mini.vac provide up to date technology for daily use in the Microbiology laboratory environment.

  • Electric neoprene membrane pumps
  • Oil- and maintenance-free
  • Low noise level

The vacuum produced by these pumps is controlled and can be easily adjusted to your specifications. Thus, sensitive cells (e.g. bacteria) are concentrated on the surface of a membrane filter under better conditions, which results in decreased mortality of the cells, higher recovery rates and shorter incubation times.
Order Now

SPECIFICATIONS

Model Traditional pump Microsart® mini.vac Microsart® maxi.vac
Environmentally Preferable
Flow rate 26 L/min 6 L/ min 22 L/min
Vacuum 13 mbar 100 mbar 100 mbar
Protection class IP 20 IP 44
Permitted gas and ambient air temperature 5…40 °C 5…40 °C 5…40 °C
Diaphragms Neoprene Neoprene Neoprene
Electrical supply 120 W 65 W 130 W
Power connection 220 V, 50 Hz 115 V, 60 Hz 115 V, 60 Hz
W×D×H 338×225×250 mm 164×90×141 mm 261×110×204 mm
Weight 9.8 kg 1.9 kg 7.1 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR