Lyovapor™ L-200 Classic Freeze Dryers, Büchi

Supplier: BUCHI CORPORATION CA
11L200IN0102001002
76046-826EA 31847.74 CAD
76046-826 76046-828 76046-830 CA76046-826 CA76046-828 CA76046-830
Lyovapor™ L-200 Classic Freeze Dryers, Büchi
Freeze Dryers
The compact Lyovapor™ L-200 Classic offers high-quality Freeze Drying with a high level of automation

  • Cost effective
  • Modular platform for future upgrades
  • Small footprint
  • Touch-screen control panel
  • Status messages on process intervals

The Classic L-200 Lyovapor™ offers the highest quality freeze drying while staying cost-effective. A 6 L condenser capacity allows for maximum sample throughput. Integrating Infinite-Control™ with your freeze dryer gives you access to all process parameters and keeps you informed by push notifications anywhere, anytime.More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Condenser temperature –55 °C –55 °C
Height 23", Instrument 23", Instrument
Length 20", Instrument 20", Instrument
Weight 163 lbs. 163 lbs.
Width 18", Instrument 18", Instrument

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR