accuro® Gas Detector Pump, Drager

Supplier: Draeger
6400000 4056443
CA34330-068EA 2690.2 CAD
CA34330-068 CA34330-072
accuro® Gas Detector Pump, Drager
Gas Detection Systems
For use with Short-term detector tubes (see 13453-238 series).

  • For use with Short-term detector tubes (see 13453-238 series)
  • Low-cost, one-handed bellows pump is ideal for measurements in hard-to-reach areas
  • Takes short-term measurements with reasonably few strokes when used with Draeger short-term detector tubes

This low-cost, one-handed bellows pump is ideal for measurements in hard-to-reach areas. It takes short-term measurements with reasonably few strokes when used with Draeger short-term detector tubes.

Ordering information: The accuro® gasMore Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Weight 225 g (7.9 oz.)
Dimensions 8.5H x 17L x 4.5W cm (311/32 x 611/16 x 125/32")
Stroke volume 100 mL (±5%)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR