Whatman™ Quantitative Filter Papers, Ashless Grades (Ash 0.01%), Grade 589/2, Whatman Products (Cytiva)

Supplier: Cytiva
10300112 10300112 10300145 10300103 10300111 10300143 10300120 10300114 10300108 10300110 10300107 10300109 10300106 10300102 10300102 10300103 10300106 10300107 10300108 10300109 10300110 10300111 10300114 10300120 10300143 10300145
28427-103PK 204.09 CAD
28427-103 CA28427-103 CA11012-570 CA11012-572 CA11012-584 CA11012-612 CA11012-614 CA11012-618 CA11012-620 CA11012-626 CA11012-654 CA11012-656 CA11012-870 CA11012-878 10034-606 10034-608 10034-610 10034-612 10034-614 10034-616 10034-618 10034-620 10034-622 10034-624 10034-626 10034-628
Whatman™ Quantitative Filter Papers, Ashless Grades (Ash 0.01%), Grade 589/2, Whatman Products (Cytiva)
Filters Filter Papers Quantitative Filter Paper
Whatman Grade 589/2 filters from Cytiva are used in routine quantitative analyses, including analysis of aqueous suspension in paper, flour analysis, and sand content quantification.

  • High purity (<0.01% ash)
  • Retention of medium fine precipitates, such as grains of sand
  • Herzberg filtration speed of 140 s*
  • White ribbon filter

*The time taken to filter 100 ml water (20 °C) through a filter area of 10 cm² at a constant pressure of 5 cm water column.

Whatman quantitative filters from Cytiva's business are designed for gravimetric analysis. Grade 589/2More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Filtration speed 70 s (Herzberg) 70 s (Herzberg) 70 s (Herzberg) 70 s (Herzberg) 70 s (Herzberg) 70 s (Herzberg)
Ash content 0.01% 0.01% 0.01% 0.01% 0.01% 0.01%
Basis weight 85 g/m² 85 g/m² 85 g/m² 85 g/m² 85 g/m² 85 g/m²
Flow rate Medium fast Medium fast Medium fast Medium fast Medium fast Medium fast

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR