Heidolph® Promax Reciprocating Shakers

Supplier: Heidolph NA, LLC
036130220CA 036130240CA
CA11009-558EA 5292.8 CAD
CA11009-558 CA11009-560
Heidolph® Promax Reciprocating Shakers
Shakers Reciprocating Shakers
Reciprocating shakers provide a back and forth motion for the vigorous mixing of separatory flasks and funnels in chemical applications

The separatory funnel attachment (82004-980) holds up to four separatory funnels (50 ml, conical) or separatory flasks (100 ml, conical). Tension roller attachments (82004-976 and -986) feature two rollers to facilitate the shaking of Erlenmeyer flasks and a piece that enables attachment to the perforated platform. The basic tension roller frame (82004-984) contains all the necessary pieces to construct a frame, but no tension rollers. Clamps forMore Product Information
Order Now

SPECIFICATIONS

Model Promax 1020 Promax 2020
Environmentally Preferable
Orbit 31.8 mm (11/4") 20 mm (13/16")
Shipping weight 8 kg (17.6 lbs.) 16 kg (35.3 lbs.)
Temperature range 0 to 50 °C (32 to 122 °F) at 80% relative humidity 0 to 50 °C (32 to 122 °F) at 80% relative humidity
Electrical 115V, 60Hz, 30W 115V, 60Hz, 66W

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR