HC103 Moisture Analyzer

Supplier: Mettler Toledo
30216103 30216103
10820-448EA 11001.43 CAD
10820-448 CA10820-448
HC103 Moisture Analyzer
Analysers Moisture Analysers
The HC103 halogen moisture analyzer combines fast halogen heating with proven weighing technology to create a compact and durable instrument ideal for laboratory and production environments. Halogen heating element.

The HC103 is easy to use with a large 7" color touchscreen display and graphical user interface

Users can access drying methods directly from the home screen with just 'One Click'. As the measurement is running, a real-time drying curve is displayed on the screen to provide an overview of the progress. With storage for up to 20 methods and the ability to easily transfer andMore Product Information
Order Now

SPECIFICATIONS

Temperature adjustability 1°C
Communication interface USB Host (2), USB Device, RS232C
Display 7" Color Touchscreen
Drying programs Standard, Rapid
Method storage 20
Operating temperature range 40 to 230°C
Results % MC, % DC, %ATRO MC, %ATRO DC, g
Sample size min. 0.5 g (weight)
Switch-off criteria Timed, Automatic
W×D×H 192×385×169 mm
Weight 5.1 kg (ready to measure)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR