PHCbi Cell IQ™ CO₂ Incubator with Optional H₂O₂ Vapor Decontamination

Supplier: PHC Corporation
MCO-170AICUVL-PA MCO-170AICUVL-PA MCO-170AICUVHL-PA MCO-50AICL-PA MCO-230AICUVLG-PA MCO-170AICUVHL-PA MCO-230AICUVLG-PA MCO-50AICL-PA
10119-820EA 16007.3 CAD
10119-820 CA10119-820 76371-776 76383-300 76537-086 CA76371-776 CA76537-086 CA76383-300
PHCbi Cell IQ™ CO₂ Incubator with Optional H₂O₂ Vapor Decontamination
Incubators CO₂ Incubators
The PHCbi Brand CO₂ incubator design and touchscreen panel deliver exceptional ease of use, effortless cleaning and maintenance as well as outstanding performance with multi-level contamination control.

  • Precise and repeatable
  • Time saving
  • InCu-saFe® germicidal interior
  • Direct heat and air jacket system
  • Rapid CO₂ density recovery
  • Electric door lock with password is standard on UVHL models, and available as an option for UVL units
  • Dual IR CO₂ sensor
  • UVHL models have a H₂O₂ decontamination board

The patented Direct Heat and Air Jacket system works withMore Product Information
Order Now

SPECIFICATIONS

Model MCO-170AICUVL-PA MCO-170AICUVL-PA MCO-170AICUVHL-PA MCO-50AICL-PA MCO-230AICUVLG-PA MCO-170AICUVHL-PA MCO-230AICUVLG-PA MCO-50AICL-PA
Environmentally Preferable
Recovery time after 30 second door opening at 37 °C 15 min 15 min 15 min 15 min 20 min 15 min 20 min 15 min
CO₂ range 0 - 20%, Fluctuation: ±0.15 0 - 20%, Fluctuation: ±0.15 0 - 20%, Fluctuation: ±0.15 0 - 20%, Fluctuation: ±0.15 0 - 20%, Fluctuation: ±0.15 0 - 20%, Fluctuation: ±0.15 0 - 20%, Fluctuation: ±0.15 0 - 20%, Fluctuation: ±0.15
CO₂ recovery time after 30 second door opening at 5 Vol.% CO₂ 5 min 5 min 5 min 3 min 6 min 5 min 6 min 3 min
Shelves supplied (max.) 4 (10) 4 (10) 4 (10) 2 (5) 4 (10) 4 (10) 4 (10) 2 (5)
Int. W×D×H 49×52.3×66.5 cm (19.3×20.6×26.2") 49×52.3×66.5 cm (19.3×20.6×26.2") 49×52.3×66.5 cm (19.3×20.6×26.2") 370×363×385 mm (14.6×14.3×15.2") 64.3×52.3×70 cm (25.3×20.6×27.6") 49×52.3×66.5 cm (19.3×20.6×26.2") 64.3×52.3×70 cm (25.3×20.6×27.6") 370×363×385 mm (14.6×14.3×15.2")
Energy consumption 376 376 376 200 430 376 430 200
Sound level 29 dB(A) 29 dB(A) 29 dB(A) 29 dB(A) 25 dB(A) 29 dB(A) 25 dB(A) 29 dB(A)
Temperature range Ambient 5…35 °C Ambient 5…35 °C Ambient 5…35 °C Ambient 5…50 °C (122 °F) ±0.1 Ambient 5…35 °C Ambient 5…35 °C Ambient 5…35 °C Ambient 5…50 °C (122 °F) ±0.1
Shelves Max. load 7 kg/shelf (15 lbs.), W×D×H: 470×450×12 mm Max. load 7 kg/shelf (15 lbs.), W×D×H: 470×450×12 mm Max. load 7 kg/shelf (15 lbs.), W×D×H: 470×450×12 mm Max. load 7 kg/shelf (15 lbs.), W×D×H: 353×308×12 mm Max. load 7 kg/shelf (15 lbs.), W×D×H: 470×450×12 mm Max. load 7 kg/shelf (15 lbs.), W×D×H: 470×450×12 mm Max. load 7 kg/shelf (15 lbs.), W×D×H: 470×450×12 mm Max. load 7 kg/shelf (15 lbs.), W×D×H: 353×308×12 mm
Sensor Thermistor Thermistor Thermistor Thermistor Thermistor Thermistor Thermistor Thermistor
Display Color LCD touchscreen readable in 0.1 increments Color LCD touchscreen readable in 0.1 increments Color LCD touchscreen readable in 0.1 increments White graphic OLED - (temperature, CO₂) readable to 0.1 increments Color LCD touchscreen readable in 0.1 increments Color LCD touchscreen readable in 0.1 increments Color LCD touchscreen readable in 0.1 increments White graphic OLED - (temperature, CO₂) readable to 0.1 increments
Heating method Direct heat and air jacket system Direct heat and air jacket system Direct heat and air jacket system Direct heat and air jacket system Direct heat and air jacket system Direct heat and air jacket system Direct heat and air jacket system Direct heat and air jacket system

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR