Orbital-Genie™ Large Capacity Orbital Shaker, Scientific Industries

Supplier: Scientific Industries
SI-1500 SI-1600 SI-1700 SI-1610 SI-1611 SI-1612 SI-1613 SI-1614 SI-1615 SI-1617 SI-1510 SI-1618 SI-1616 SI-1616
97060-146EA 7329.71 CAD
97060-146 97060-150 97060-154 97060-158 97060-160 97060-162 97060-164 97060-166 97060-168 97060-170 97060-172 89401-426 89426-878 490010-030
Orbital-Genie™ Large Capacity Orbital Shaker, Scientific Industries
Shakers Orbital Shakers
The Orbital-Genie™ Large Capacity Orbital Shaker is a powerful large capacity (460×460 mm platform) orbital shaker designed to hold any type of container.

  • Holds any type of container
  • Fully programmable
  • Variable speed
  • Three platform configurations

Fully programmable shaker features variable speed including orbit reverse, timer from 1 minute to 99 hours with alarm, programmable acceleration and deceleration rates, programmable ON/OFF times for interval shaking. Operator can create any mixing or shaking action from smooth vortex to sloshing aeration.More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Speed 10 - 300 rpm
Max. load 12 Kg (26 lbs.)
Weight 21 Kg (46 lbs.)
Overall dimensions 590D x 500W mm (23 x 20") Overall 460D x 460W mm (18 x 18") Platform
Platform dimensions 460D x 460W mm (18 x 18")
Timer 1 minute - 99 hours or continuous

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR