Model RH390 Precision Psychrometer, Extech

Supplier: Avantor
97040-216EA 720.24 CAD
97040-216 10171-760
Model RH390 Precision Psychrometer, Extech
Hygrometers Psychrometers
The RH390 is a precision psychrometer with a remarkably fast 30 second response time

It features a dual backlit display that simultaneously dipslays humidity/temperature, humidity/dew point, or humidity/wet bulb. The unit also features data hold and min./max. functions.

Certifications: CE marked.

Ordering information: Supplied complete with carrying case, 9V battery, and manufacturer's one-year warranty.
Order Now

SPECIFICATIONS

Environmentally Preferable
Temperature range –30…100 °C (–22…199 °F) –30…100 °C (–22…199 °F)
Temperature accuracy ±1 °C/±1.8 °F ±1°C/±1.8 °F
Humidity range 0 to 100% RH 0 to 100% RH
Humidity accuracy ±2% RH ±2% RH
Dew point range –30…100 °C (–22…199°F)/0…80 °C (32…176 °F) –30…100 °C (–22…199 °F)/0 … 80 °C (32…176 °F)
Resolution 0.1% RH, 0.1°C/°F 0.1% RH, 0.1°C/°F

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR