Boekel Orbital Shaker

Supplier: Boekel
270200 270293 270290 270291 270292
97004-392EA 3831.25 CAD
97004-392 97004-400 97004-394 97004-396 97004-398
Boekel Orbital Shaker
Shakers Orbital Shakers
The Boekel Scientific Orbital Shaker, with its compact low profile and small footprint, provides a smooth horizontal orbital motion for mixing in bottles, flasks, and beakers.

  • Variable speed: 50 to 300 rpm
  • Orbit: 18 mm
  • Timer with auto shut off: Set up to 99 hours or for continuous
  • Compact footprint (WxDxH): 10.5" x 11" x 4"
  • Interchangeable platforms to meet your needs

This unity can also be used in an incubator ranging from temperatures of 4°C to 40°C.
Order Now

SPECIFICATIONS

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR