Tygon S3™ B-44-4X Food and Beverage Dispensing Tubing

Supplier: Saint Gobain Life Sciences
AAA00065 AAA00001 AAA00002 AAA00004 AAA00006 AAA00009 AAA00010 AAA00011 AAA00018 AAA00023 AAA00028 AAA00029 AAA00036 AAA00053 AAA00062 AAA00064
89404-196EA 236.93 CAD
89404-196 89404-216 89404-224 89404-226 89404-232 89404-238 89404-240 89404-156 89404-158 89404-160 89404-162 89404-164 89404-166 89404-168 89404-170 89404-172 89404-174 89404-176 89404-178 89404-180 89404-182 89404-184 89404-186 89404-188 89404-190 89404-192 89404-194 89404-198 89404-200 89404-202 89404-204 89404-206 89404-208 89404-210 89404-212 89404-214 89404-218 89404-220 89404-222 89404-230 89404-234 89404-236
Tygon S3™ B-44-4X Food and Beverage Dispensing Tubing
Tubing Transfer Tubing
Designed to ensure a bacterial-free fluid path in a wide variety of food processing applications, Tygon S3™ B-44-4X tubing from Saint-Gobain Performance Plastics is now phthalate-free.

Tygon S3™ B-44-4X Food, Milk, and Dairy Tubing features a smooth, non-porous bore that will not trap particulates or promote bacterial growth. Compatible with foods containing a high oil content. Resistant to harsh alkaline cleaners and sanitizers. Excellent alternative to rigid piping systems.

The bio-based Tygon S3™ line combines the high performance standards customers demand with an eco-friendlyMore Product Information
Order Now

SPECIFICATIONS

Model 89404-196 89404-216 89404-224 89404-226 89404-232 89404-238 89404-240 89404-156 89404-158 89404-160 89404-162 89404-164 89404-166 89404-168 89404-170 89404-172 89404-174 89404-176 89404-178 89404-180 89404-182 89404-184 89404-186 89404-188 89404-190 89404-192 89404-194 89404-198 89404-200 89404-202 89404-204 89404-206 89404-208 89404-210 89404-212 89404-214 89404-218 89404-220 89404-222 89404-230 89404-234 89404-236
Environmentally Preferable
Durometer hardness Shore A, 66 Shore A, 66 Shore A, 66 Shore A, 66 Shore A, 66 Shore A, 66 Shore A, 66 Shore A, 66 Shore A, 66 Shore A, 66 Shore A, 66 Shore A, 66 Shore A, 66 Shore A, 66 Shore A, 66 Shore A, 66 Shore A, 66 Shore A, 66 Shore A, 66 Shore A, 66 Shore A, 66 Shore A, 66 Shore A, 66 Shore A, 66 Shore A, 66 Shore A, 66 Shore A, 66 Shore A, 66 Shore A, 66 Shore A, 66 Shore A, 66 Shore A, 66 Shore A, 66 Shore A, 66 Shore A, 66 Shore A, 66 Shore A, 66 Shore A, 66 Shore A, 66 Shore A, 66 Shore A, 66 Shore A, 66
Max. vacuum 14.0" 8.0" 25.0" 5.0" 6.0" 2.0" 6.0" 29.9" 29.9" 29.9" 29.9" 25.0" 29.9" 16.0" 29.9" 11.0" 29.9" 25.0" 29.9" 29.9" 16.0" 29.9" 29.9" 11.0" 25.0" 29.9" 6.0" 25.0" 29.9" 9.0" 16.0" 26.0" 11.0" 18.0" 26.0" 29.9" 6.0" 10.0" 14.0" 11.0" 6.0" 4.0"
Working pressure 27.0 psi 22.0 psi 34.0 psi 18.0 psi 19.0 psi 14.0 psi 19.0 psi 100.0 psi 60.0 psi 100.0 psi 43.0 psi 34.0 psi 60.0 psi 28.0 psi 50.0 psi 25.0 psi 43.0 psi 34.0 psi 47.0 psi 60.0 psi 28.0 psi 40.0 psi 50.0 psi 25.0 psi 34.0 psi 44.0 psi 19.0 psi 34.0 psi 40.0 psi 23.0 psi 29.0 psi 35.0 psi 25.0 psi 30.0 psi 34.0 psi 43.0 psi 20.0 psi 24.0 psi 27.0 psi 25.0 psi 19.0 psi 16.0 psi

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR