Corning® LSE™ Orbital Shaker, Corning

Supplier: Corning
6780-NP
89133-514CS 3302.23 CAD
89133-514
Corning® LSE™ Orbital Shaker, Corning
Shakers Microplate Shakers
The Corning LSE Orbital Shaker meets a variety of shaking and mixing applications

A powerful brushless motor and counter-balanced shaker mechanism provide smooth operation for years of trouble-free use. Different platforms (order separately) are available and are easily interchangeable. Digital control panel.

Certifications: CE Compliant, CSA Compliant.
Order Now

SPECIFICATIONS

Max. capacity 4 x 1 L
Weight 15 lbs.
Dimensions 10 x 12.5 x 5"
Electrical 120V

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR