Special Scales for Digital 'Pocket' Refractometers, ATAGO®

Supplier: Atago
4403 4404 4405 4406 4407 4408 4412 4413 4414 4415 4416 4417 4418 4419 4420 4421 4422 4423 4424 4425 4426 4427 4429 4430 4431 4432 4434 4436 4437 4438 4439 4440 4441 4442 4443 4444 4445 4446 4447 4448 4449 4450 4451 4452 4453 4454 4455 4456 4457 4458 4459 4460 4461 4462 4463 4464 4465 4466 4467 4468 4469 4470 4471 4472 4479 4480 4483 4484 4485 4486 4487 4488 4489 4491 4492 4506
80093-904EA 1344.85 CAD
80093-904 80093-906 80093-908 80093-910 80093-912 80093-914 80093-916 80093-918 80093-920 80093-922 80093-924 80093-926 80093-928 80093-930 80093-932 80093-934 80093-936 80093-938 80093-940 80093-942 80093-944 80093-946 80093-948 80093-950 80093-952 80093-954 80093-956 80093-958 80093-960 80093-962 80093-964 80093-966 80093-968 80093-970 80093-972 80093-974 80093-976 80093-978 80093-980 80093-982 80093-984 80093-986 80093-988 80093-990 80093-992 80093-994 80093-996 80093-998 80094-000 80094-002 80094-004 80094-006 80094-008 80094-010 80094-012 80094-014 80094-016 80094-018 80094-020 80094-022 80094-024 80094-026 80094-028 80094-030 80094-032 80094-034 80094-036 80094-038 80094-040 80094-042 80094-044 80094-046 80094-048 80094-050 80094-052 97015-904
Special Scales for Digital 'Pocket' Refractometers, ATAGO®
Refractometers Handheld Refractometers
Order Now

SPECIFICATIONS

Environmentally Preferable
Ambient temperature 10...40 °C (50...104 °F)
International protection class IP65
Measurement accuracy ±0.2% Brix
Measurement temperature range 10 to 60°C (50 to 140°F) (Automatic Temperature Compensation)
Resolution 0.1% Brix
Power supply Two AAA Batteries
Dimensions 55W x 31D x 109H mm (23/16 x 11/8 x 45/16")
Weight 100 g (3.5 oz.)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR