Lauda® Proline Clear-View Benchtop Heating Circulators, 208-230 V, Brinkmann™

Supplier: Lauda-Brinkmann
L001598 L001601
77888-306EA 29718.25 CAD
77888-306 77888-310 77888-314 77888-318
Lauda® Proline Clear-View Benchtop Heating Circulators, 208-230 V, Brinkmann™
Baths Viscometer Baths
Clear-view circulators with an insulating glass window and compact housing are suitable for direct observation of samples and viscosity measurements

  • 208-230 V models, not for use in USA

All circulators include a Varioflex high-power pressure pump. The pump can be adjusted in 8 levels to the particular output requirement and consequently provides an optimum circulation of the bath liquid at all times. Each circulator constantly verifies pump load and generates an alarm prior to any critical conditions, including low bath liquid level, high bath liquidMore Product Information
Order Now

SPECIFICATIONS

Model PV 24 PV 24C PV 36 PV 36C
Capacity 24 L (6.3 gal.) 24 L (6.3 gal.) 36 L (9.5 gal.) 36 L (9.5 gal.)
Environmentally Preferable
Heating capacity 2900W 2900W 2900W 2900W
Max. pumping pressure 0.8 bar 0.8 bar 0.8 bar 0.8 bar
Pump flow rate Max. 25 L/min. Max. 25 L/min. Max. 25 L/min. Max. 25 L/min.
Temperature range 30 to 230°C 30 to 230°C 30 to 230°C 30 to 230°C
Temperature stability ±0.01°C ±0.01°C ±0.01°C ±0.01°C
Electrical 208 V, 60 Hz 208 V, 60 Hz 208 V, 60 Hz 208 V, 60 Hz
W×D×H 40.5 x 13.5 x 39 cm (16 x 55/16 x 1511/32") 40.5 x 13.5 x 39 cm (16 x 55/16 x 1511/32") 58.5 x 13.5 x 39 cm (23 x 55/16 x 1511/32") 58.5 x 13.5 x 39 cm (23 x 55/16 x 1511/32")

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR