FRONTIER™ 5000 Series Micro Centrifuge, Ohaus

Supplier: Ohaus
30370692 30130867 30130869 30393188 83041042 83041044
76472-634EA 4536.67 CAD
76472-634 77874-006 77874-008 77874-102 77874-116 77874-118
FRONTIER™ 5000 Series Micro Centrifuge, Ohaus
Centrifuges Benchtop Centrifuges
Dependable benchtop micro centrifuges, ideal for high-speed laboratory applications.

  • Running time: 10 sec to 99 hr 99 min 99 sec or continuous

Select from a variety of rotors designed for a range of laboratory applications. The FC5513 offers standard 24×1.5/2 ml microtube rotors with a biocontainment option. This centrifuge can also support spin columns and hematocrit capillary tubes when used with additional rotor options.

Modern touch-wheel control on a sleek, splash-proof interface - designed for ease of operation, the FC5513 features convenientMore Product Information
New Product
Order Now

SPECIFICATIONS

Model FC5513+R02 FC5515 FC5515R FC5513 FC5513R FC5513L+R06
Environmentally Preferable
Programs 99 99 99 99 99 99
Display LCD with backlight LCD with backlight LCD with backlight LCD with backlight LCD with backlight LCD with backlight
Power AC power (included) AC power (included) AC power (included) AC power (included) AC power (included) AC power (included)
Power consumption 170 W 280 W 560 W 170 W 560 W 130 W

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR