Qualified Fiber Optic Cables Deep UV-NIR

Supplier: WORLD PRECISION INSTRUMENTS LLC
505156 505157 505158
77663-844EA 1169.93 CAD
77663-844 77663-846 77663-848
Qualified Fiber Optic Cables Deep UV-NIR
Cables
Propriety qualified deep UV silica fiber for demanding UV applications.

  • Fiber material: High-quality silica/silica-step index multimode
  • Core size: 400 or 600 µm
  • Wavelength: UV-VIS 180 - 1200 nm
  • Numerical aperture (NA): 0.22
  • Connector: SMA 905, FC, ST, DIN, F125, F250, LLG
  • Jacketing: Silicone monocoil tubing
  • Temperature range: −40 to 120 °C
  • Lowest attenuation at 180 nm

QVLUX-series fiber has been engineered to not only provide superior transmission in the UV but have excellent consistency over length. This makes QVLUX a perfect choice for criticalMore Product Information
New Product
Order Now

SPECIFICATIONS

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR