Tail Vein Catheters

Supplier: WORLD PRECISION INSTRUMENTS LLC
504147 504148
77663-508EA 94.91 CAD
77663-508 77663-510
Tail Vein Catheters
Animal Supplies Animal Infusion Supplies
A mouse tail vein catheter is used in research labs to facilitate the administration of substances, such as drugs or experimental compounds, into the bloodstream of mice. This technique is commonly employed in pharmacology, toxicology, physiology, and similar areas of research.

  • Tubing material is nylon 63D: 0.015×0.033×10.0"
  • Needle 1.0" long
  • Hub is a polycarbonate 0.5" long
  • Overall length of the catheter is approximately 11.0"
  • Cap: HDPE
  • Needle guard: LDPE

The catheter is typically inserted into the tail vein of a mouse, providing a reliable andMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR