VWR® Incubating Microplate Shakers

Supplier: VWR International
77623-780 77623-784 77623-788 77623-776
77623-780EA 6316.05 CAD
77623-780 77623-784 77623-788 77623-776
VWR® Incubating Microplate Shakers
Shakers Shaking Incubators
VWR® Incubating microplate shakers feature variable-speed, microprocessor control, providing reliable, uniform mixing action with accurate temperature control and are ideal for cell cultures, immunoassays, hybridization, genetics research and bacterial suspensions.

  • LCD display for temperature, speed, and time
  • Includes platform ready to secure four microplates, deep well plates, or two microtube racks
  • Available with clear lid or opaque lid for light sensitive samples
  • RS232 interface provides two-way communication for data logging and unit control
  • Durable
More Product Information
New Product
Order Now

SPECIFICATIONS

Environmentally Preferable
Speed accuracy Above 100 rpm ±2% of set speed,
Below 100 rpm ±2 rpm
Above 100 rpm ±2% of set speed,
Below 100 rpm ±2 rpm
Max. load 4 plates or 2 microtube racks 4 plates or 2 microtube racks
Platform W×D 28×19.7 cm (11×7.75") 28×19.7 cm (11×7.75")
Overall dimensions 43.2×26.2×20.8 cm (17×10.3×8.2") 43.2×26.2×20.8 cm (17×10.3×8.2")
Speed range 100 - 1200 rpm 100 - 1200 rpm
Orbit 3 mm
Electrical 120 V, 3.75 A, 440 W 120 V, 3.75 A, 440 W

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR