Red Kap® Butcher Coats with Knit Cuffs
Supplier: Bulwark Protection
KS60WH-RG-4XL
KS60WH-RG-5XL
KS60WH-RG-L
KS60WH-RG-M
KS60WH-RG-S
KS60WH-RG-XL
KS60WH-RG-XXL
KS60LB-RG-S
KS60LB-RG-XL
KS60LB-RG-XXL
KS60NV-RG-3XL
KS60NV-RG-4XL
KS60NV-RG-5XL
KS60NV-RG-L
KS60NV-RG-M
KS60NV-RG-S
KS60NV-RG-XL
KS60NV-RG-XXL
KS60TN-RG-3XL
KS60TN-RG-4XL
KS60TN-RG-5XL
KS60TN-RG-L
KS60TN-RG-M
KS60TN-RG-S
KS60LB-RG-3XL
KS60LB-RG-4XL
KS60LB-RG-5XL
KS60LB-RG-L
KS60LB-RG-M
KS60TN-RG-XL
KS60TN-RG-XXL
KS60WH-RG-3XL
77619-432EA
34.54
CAD
77619-432
77619-434
77619-436
77619-438
77619-440
77619-442
77619-444
77619-392
77619-394
77619-396
77619-398
77619-400
77619-402
77619-404
77619-406
77619-408
77619-410
77619-412
77619-414
77619-416
77619-418
77619-420
77619-422
77619-424
77619-382
77619-384
77619-386
77619-388
77619-390
77619-426
77619-428
77619-430
Red Kap® Butcher Coats with Knit Cuffs
Workwear
New Product
SPECIFICATIONS
Model | KS60 |
Garment application | Food |
Environmentally Preferable | |
Risk area | |
Gender | Unisex |
Sleeve or leg length | Long |
Closure type | Press studs / snaps |
Fabric | Polyester |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...