FARRAR® Lab Grade Upright and Undercounter Freezers (–30 °C)

Supplier: TRANE TECHNOLOGIES HOLDCO INC.
5228105-FAR-115 5228120-FAR-115 5228125-FAR-115
77591-900EA 5757.84 CAD
77591-900 77591-902 77591-904
FARRAR® Lab Grade Upright and Undercounter Freezers (–30 °C)
Freezers Laboratory / General Purpose Freezers
FARRAR Lab grade freezers are the ideal solution when temperature excursions, reaching/maintaining set point temperature and ice management are a challenge.

  • Temperature range of –15 to –35 °C with tight uniformity of ±2 °C
  • Fast recovery to –30 °C after one minute door opening
  • Ultra-quite operation 46 - 52 dB
  • Dual voltage for increased flexibility (115 V 60 Hz, 220 - 240 V 50/60 Hz)
  • ENERGY STAR® certified and SNAP/EU F-gas-compliant, pairing a variable capacity compressor with a low global warming potential (GWP) natural hydrocarbon refrigerant (R290) for
More Product Information
New Product
Order Now

SPECIFICATIONS

Environmentally Preferable
Refrigerant R290, EPA SNAP and EU F-Gas compliant natural hydrocarbon refrigerant R290, Propane, EU F-Gas and EPA SNAP compliant R290, EPA SNAP and EU F-Gas compliant natural hydrocarbon refrigerant
Insulation EPA SNAP and EU F-Gas compliant insulation and foaming agents EPA SNAP and EU F-Gas compliant insulation and foaming agents EPA SNAP and EU F-Gas compliant insulation and foaming agents
Alarm Power failure, high/low temperature, door ajar Power failure, high/low temperature, door ajar Power failure, high/low temperature, door ajar
Compressor Hermetic, variable speed (VCC). Rated speed range: 1600 - 4000 rpm Hermetic, variable speed (VCC). Rated speed range: 1600 - 5000 rpm Hermetic, variable speed (VCC). Rated speed range: 1600 - 4000 rpm
Electrical Dual voltage: 115 V 60 Hz or 220 - 240 V 50/60 Hz Dual voltage: 115 V 60 Hz or 220 - 240 V 50/60 Hz Dual voltage: 115 V 60 Hz or 220 - 240 V 50/60 Hz
Shelves/drawers 2 ventilated, powder coated adjustable shelves, locking drawer available as accessories 4 ventilated, powder coated adjustable shelves, locking drawer available as accessories 4 ventilated, powder coated adjustable shelves, locking drawer available as accessories
Access ports Rear access port: for external monitoring probes, 19 mm (0.75") diameter Top access port: for external monitoring probes, 19 mm (0.75") diameter Top access port: for external monitoring probes, 19 mm (0.75") diameter
Weight 82 kg (179 lbs.) 181 kg (397 lbs.) 201 kg (441 lbs.)
Shipping weight 110 kg (240 lbs.) 222 kg (487 lbs.) 242 kg (531 lbs.)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR