VWR® Premium CO₂ Incubators

Supplier: BINDER INC PL
9040-0195 77574-814 9040-1195 9040-1196
77574-812EA 11707.8 CAD
77574-812 77574-814 77574-816 77574-818
VWR® Premium CO₂ Incubators
Incubators CO₂ Incubators
The VWR® Premium CO₂ incubators are suitable for routine cell cultivation applications in the field of cell production, particularly in academic settings. They are contamination proof due to the 180 °C hot air sterilization cycle and feature highly pH stable conditions thanks to drift-free infrared CO₂ measurements conducted in real time.

  • Reliable anti-contamination concept with 180 °C hot air sterilization
  • Humidification system with condensation protection
  • Internal data logger, measured values can be downloaded in open format via USB
  • Tightly closing inner
More Product Information
New Product
Order Now

SPECIFICATIONS

Model 77574-812 77574-814 77574-816 77574-818
Environmentally Preferable
Temperature variation (spatial) ±0.3 °C at 37 °C ±0.4 °C at 37 °C
Recovery time after 30 second door opening at 37 °C 6 min 8 min
Convection type Air jacket system Air jacket system Air jacket system Air jacket system
CO2 control (%) 0 - 20 vol.% 0 - 20 vol.%
CO₂ recovery time after 30 second door opening at 5 Vol.% CO₂ 5 min 5 min
Shelves supplied (max.) 2 (6) 2 (8)
Max. load per shelf 10 kg (22 lbs.) 10 kg (22 lbs.)
Max. chamber workload 30 kg (66 lbs.) 40 kg (88 lbs.)
Int. W×D×H 560×505×600 mm (22.06×19.9×23.64") 620×575×750 mm (24.43×22.65×29.55")
Ext. W×D×H 680×715×870 mm (26.79×28.17×34.28") 740×785×1020 mm (29.16×30.93×40.2")
Energy consumption 45 W/h at 37 °C 55 W/h at 37 °C
Power consumption 1.3 kW 1.5 kW
Sound level 41 dB(A) 41 dB(A)
Temperature range Ambient +6…50 °C Ambient +6…50 °C Ambient +6…50 °C Ambient +6…50 °C
Humidity 90 - 95% RH 90 - 95% RH
Weight 96 kg (212 lbs.) 122 kg (269 lbs.)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR