Logic® Telescoping Base Stands

Supplier: Labconco
5173300 5173310 5173400 5173410 5173500 5173510 5173600 5173610
77574-556EA 2031.47 CAD
77574-556 77574-558 77574-566 77574-568 77574-576 77574-578 77574-586 77574-588
Logic® Telescoping Base Stands
Retort Stands
Telescoping base stand for Labconco Class II biosafety cabinets, fully welded design, optic white with toe-locking casters and fixed leveling feet.

  • Fully Welded design
  • For optic white Logic BSC models
  • Supports loads up to 4,000 lbs.
  • Castered models supports loads up to 1,000 lbs.
  • Durable 1.75" tubular, epoxy-coated steel frame
  • Telescoping legs are adjustable to eight height positions at installation in 2.5 cm (1") increments to provide a working height from 76 cm (30") to 94 cm (37")
  • Available with either fixed leveling feet or 5" easy-clean casters with
More Product Information
New Product
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR